Beli mata bor lubang beton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- ONISHI Mata Bor Plywood untuk Panel Betonatribut:
- Material: Carbon steel (S55C)
- Blade Diameter (mm): 9.0
- Compatible drills: Impact drivers (>9.6) and drill drivers (>9.6V)
- Purpose of Use: Work Material: Wood.
- TOKYO Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmer
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- TRUSCO Concrete Drill SDS Plus UX for Light Hammer Drill (Mata Bor Beton)Deskripsi:-Can drill a hole close to a perfect circle for smooth anchor insertion.-The blade edge adopts a cross blade, so it is possible to drill through deck plates.-Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.atribut:
- Effective Length (mm): '100
- Purpose of Use: Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.
- Total Length (mm): 160
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Thanks to the thinner cutting of the candle-shaped carbide tip and the cutting edge, the workpiece was drilled sharply and the drilling speed was improved. The center point of the carbide chip tip demonstrates outstanding positioning performance and drilling close to a true circle is possible. The center point suppresses core swaying during piercing and reduces the vibration burden during work.Use Work material: concrete, block, mortar, Japan Wall.atribut:
- Purpose of Use: Work Material: Concrete, Block, Mortar, Japanese Wall
- TRUSCO Concrete Drill for Light Hammer Drill SDS Plus UX (Mata Bor Beton)Deskripsi:Purpose: Work. Material: deck plate+concrete, block, brick, mortar, gypsum board, marble stone.atribut:
- Compatible Models: Lightweight Hammer Drill (SDSplus)
- Material: Blade Section: Carbide Tips
- Overall Length (mm): 160
- Weight (g): 71
- Blade Diameter (mm): 11
- Effective Length (mm): 100
- Shank: SDSplus
- Purpose of Use: Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.
- BOSCH Mata Bor Kayu Brad PointDeskripsi:Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua aluratribut:
- Cutting Direction: Right
- Drill Bit Type: twist, wood
- Shaft Shape: Silinder
- Shape of the drill tip: Tip of M
- BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- BOSCH SDS Plus-5X Hammer Drill BitDeskripsi:SDS Plus-5X Hammer Drill Bit
- ONISHI Mata Bor Auger untuk Panel BetonDeskripsi:-For through hole of wood.-With a hexagonal shaft for impact drill, it is a pilot hole drilling tool for wood that is optimum for centering work.-Work Material: Wood.atribut:
- Groove Length: 55mm
- Total Length: 87mm
- Shank Diameter: 6.35mm
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
Daftar Harga mata bor lubang beton Terbaru March 2026
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) | Rp569.900 |
| ONISHI Mata Bor Plywood untuk Panel Beton | Rp219.900 |
| TOKYO Diamond Core Drill (Mata Bor Granit) | Rp5.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| TRUSCO Concrete Drill SDS Plus UX for Light Hammer Drill (Mata Bor Beton) | Rp179.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton) | Rp139.900 |
| TRUSCO Concrete Drill for Light Hammer Drill SDS Plus UX (Mata Bor Beton) | Rp239.900 |
| BOSCH Mata Bor Kayu Brad Point | Rp18.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/36P101003114-4.jpg)
/34P101003112-21.jpg)

/2fP102114087-2.jpg)
/P102113370-1.jpg)
/P102381252-3.jpg)

/P102183632-1.jpg)
/P102182185-1.jpg)

/P103083746-1.jpg)
/1kP101003056-2.jpg)


/P101518404-1.jpg)



/P103084161-1.jpg)
/gjP102408595-5.jpg)